This product requires certification to purchase.

Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station in Blue

Elkay

Outdoor Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station in Blue

  • Fast #
  • Part #ELK4420BF1UDBBLU
  • Item #7193578
  • Manufacturer Part #LK4420BF1UDBBLU
4.7 out of 5 Customer Rating
Brand image
Elkay

Outdoor Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station in Blue

  • Fast #
  • Part #ELK4420BF1UDBBLU
  • Item #7193578
  • Manufacturer Part #LK4420BF1UDBBLU
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Laminar flow provides clean fill with minimal splash.
  • Pet fountain features slow drainage for easy drinking.
  • Freeze-resistant options available.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Collection:
Outdoor
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
64 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Freestanding
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
UPC:
094902062730
Width:
31 in