Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station in Evergreen
Outdoor Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station in Evergreen
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Laminar flow provides clean fill with minimal splash.
- Pet fountain features slow drainage for easy drinking.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Greens
- Color Finish Name:
- Evergreen
- Height:
- 64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372 (lead free), NSF 61
- Self Contained Refrigerant:
- No
- UPC:
- 094902062754
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 31 in