This product requires certification to purchase.

Outdoor Bi-Level Pedestal Fountain with Dog Bowl in Blue

Elkay

Outdoor Outdoor Bi-Level Pedestal Fountain with Dog Bowl in Blue

  • Fast #
  • Part #ELK4420DBBLU
  • Item #7193282
  • Manufacturer Part #LK4420DBBLU
5 out of 5 Customer Rating
Brand image
Elkay

Outdoor Outdoor Bi-Level Pedestal Fountain with Dog Bowl in Blue

  • Fast #
  • Part #ELK4420DBBLU
  • Item #7193282
  • Manufacturer Part #LK4420DBBLU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Pet fountain features slow drainage for easy drinking.
  • Freeze-resistant options available.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Collection:
Outdoor
Color Finish Category:
Blues
Color Finish Name:
Blue
Gauge (metal):
18 ga
Height:
40-5/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Freestanding
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UPC:
094902052977
Width:
26 in