Outdoor Pedestal Fountain in Gray
Outdoor Pedestal Fountain in Gray
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Healthcare
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 40-5/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- CuVerro Antimicrobial Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- ELK4400GRY
- UPC:
- 094902056654
- Width:
- 14