Wall Mount Stainless Steel Outdoor Bottle Filling Station in Blue
Outdoor Wall Mount Stainless Steel Outdoor Bottle Filling Station in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Laminar flow provides clean fill with minimal splash.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Outdoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 18
- Height:
- 32
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Number of Bowls:
- 2
- UPC:
- 094902061733
- Width:
- 19-1/8