Non-Filtered Non-Refrigerated Wall Mount Outdoor Bottle Filling Station in Evergreen
Outdoor Non-Filtered Non-Refrigerated Wall Mount Outdoor Bottle Filling Station in Evergreen
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Laminar flow provides clean fill with minimal splash.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Greens
- Color Finish Name:
- Evergreen
- Depth:
- 19-1/8
- Flow Rate:
- 1.1 gpm
- Gauge (metal):
- 18
- Height:
- 32
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902061757
- Width:
- 19-1/8