12-1/2 x 15 in. Drop-in Stainless Steel Bar Sink in Brilliant Satin
Pacemaker 12-1/2 x 15 in. Drop-in Stainless Steel Bar Sink in Brilliant Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Pacemaker
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliant Satin
- Drain Location:
- Center
- Drain Opening:
- 2
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 12-1/2
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 9-1/4 in x 12 in x 6-1/8 in
- Sink Depth:
- 6-1/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12-1/2 in x 15 in
- UPC:
- 094902001685
- Width:
- 15