This product requires certification to purchase.

25 x 17 x 5-1/2 in. Drop-in Classroom Sink in Brushed Satin

Elkay

Pacemaker® 25 x 17 x 5-1/2 in. Drop-in Classroom Sink in Brushed Satin

  • Fast #
  • Part #EPSDKAD2517552LM
  • Item #1680059
  • Manufacturer Part #PSDKAD2517552LM
5 out of 5 Customer Rating
Brand image
Elkay

Pacemaker® 25 x 17 x 5-1/2 in. Drop-in Classroom Sink in Brushed Satin

  • Fast #
  • Part #EPSDKAD2517552LM
  • Item #1680059
  • Manufacturer Part #PSDKAD2517552LM
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Length:
25 in
Number of Holes:
2 Hole
Sink Bowl Size:
25 in x 17 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
094902272573
Width:
17 in