Perfect Drain Assembly in Polished Chrome
Perfect Drain Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perforated 3" grid strainer.
- 1-1/2" O.D. x 4" tailpiece.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Product Type:
- Accessory
- Tailpiece Length:
- 10
- UPC:
- 094902011820