Plastic and Steel Bottle Filler Waterway Hardware Kit
Plastic and Steel Bottle Filler Waterway Hardware Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LZS8WSSP Bottle Filling Station
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, Polyethylene
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Replacement Part
- UPC:
- 094902613017