This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

  • Fast #
  • Part #ELKQS35CA
  • Item #7361382
  • Manufacturer Part #LKQS35CA
3.7 out of 5 Customer Rating
Brand image
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

  • Fast #
  • Part #ELKQS35CA
  • Item #7361382
  • Manufacturer Part #LKQS35CA
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Product Details

Product Description
  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER CONSTRUCTION: Material is fully infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • CORROSION RESISTANT: Constructed of high-quality material to resist rust and stains, keeping drain looking great for years to come.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Height
3 in
Length
4-1/2 in
Size
3 in x 4-1/2 in x 4-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Caviar
Material
Plastic
Material Type
Polymer
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Disposer Flange, Basket Strainer, Stopper
UL Listed
No
UPC
094902093925