Press Fitting Replacement Kit in Black with Grey
Press Fitting Replacement Kit in Black with Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Fitting Replacement Kit
- UPC:
- 094902390109