Refrigerated Bottle Filling Station with Bi-Level Water Cooler & Ultra-Capactiy Lead Filter in Black Stainless
Pro Filtration® Refrigerated Bottle Filling Station with Bi-Level Water Cooler & Ultra-Capactiy Lead Filter in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High-Performance System: Pairs exclusively with Elkay Pro Filtration filters to deliver safer drinking water
- Faster Filter Changes: Replace filters easily and more efficiently at the top of the unit
- Save Time and Resources: Top of unit houses both a stage 1 sediment prefilter and long-lasting contaminant filter for simplified maintenance
- Ultra-Capacity Filter Included: Elkay Pro Filtration 10,000-gallon filter is tested and certified to NSF/ANSI 42, 53 and 401 to reduce lead, microplastics and more; ideal for high-traffic areas
- Automatic Filter Recognition: Elkay Pro Filtration system recognizes new filter and automatically resets filter status lights, shortening installation time
- Automatic Filter Flushing: System detects newly installed filters and automatically flushes the system to shorten installation time and clean debris and air from the waterway
- Never Miss a Filter Change: Intuitive series of blue LED filter status lights displays filter capacity to help anticipate replacements and provide peace of mind to users
- Elevated Design: Sleek, architectural design takes up little space and features innovative functionality for a minimalist, modern aesthetic
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8
- Collection:
- Pro Filtration®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.1 gpm
- Height:
- 46-7/8
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Bowls:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- ELZSTL8WSBPRO
- UPC:
- 094902169088
- Volts:
- 115V
- Watts:
- 370
- Width:
- 19