Total PFAS* + Lead + Microplastics 4000 gal. Filter
Pro Filtration® Total PFAS* + Lead + Microplastics 4000 gal. Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Pro Filtration®
- Filter Capacity:
- 4000
- Filter Size:
- 3-1/8 x 11-1/16 in
- Flow Rate:
- 1.5 gpm
- Package Quantity:
- Pack of 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- EFLP4
- UPC:
- 094902166469
- Water Inlet Connection Size:
- 3/8
- Water Outlet Connection Size:
- 1/4