18 GAUGE STAINLESS STEEL 25 X 22 X 12.25 SINGLE BOWL TOP MOUNT LAUNDRY/UTILITY SINK
Pursuit™ 18 GAUGE STAINLESS STEEL 25 X 22 X 12.25 SINGLE BOWL TOP MOUNT LAUNDRY/UTILITY SINK
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Pursuit™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Opening:
- 3-1/2
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 21 in x 15-3/4 in x 12 in
- Sink Depth:
- 12-1/4
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Type:
- EDCR2522125
- UPC:
- 094902053189
- Width:
- 22