21-1/2 x 18-1/2 in. Undermount Laundry Sink in Polished Satin
Pursuit™ 21-1/2 x 18-1/2 in. Undermount Laundry Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- TYPE 316 STAINLESS STEEL: Highest-quality, 18-gauge thickness and Type 316 stainless steel for corrosion protection.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Pursuit™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Opening:
- 3-1/2 in
- Length:
- 21-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 19 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 094902435763
- Width:
- 18-1/2 in