25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Pursuit 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- KIT INCLUDES: DCR252212 sink, LK2500CR faucet; save the time of having to purchase each item separately.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4, CSA B125.1
- Collection:
- Pursuit
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 8 in
- Faucet Included:
- Yes
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 25
- Material Type:
- 304
- NSF:
- NSF 372 (lead free), NSF 61
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 12 in
- Sink Depth:
- 12-1/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 094902053219
- Width:
- 22