This product requires certification to purchase.

23-1/2 x 18-1/4 in. Undermount Laundry Sink in Lustrous Satin

Elkay

Pursuit™ 23-1/2 x 18-1/4 in. Undermount Laundry Sink in Lustrous Satin

  • Fast #
  • Part #EPLAUH211510
  • Item #3643010
  • Manufacturer Part #PLAUH211510
5 out of 5 Customer Rating
Brand image
Elkay

Pursuit™ 23-1/2 x 18-1/4 in. Undermount Laundry Sink in Lustrous Satin

  • Fast #
  • Part #EPLAUH211510
  • Item #3643010
  • Manufacturer Part #PLAUH211510
5 out of 5 Customer Rating

X Points

Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • TYPE 316 STAINLESS STEEL: Highest-quality, 18-gauge thickness and Type 316 stainless steel for corrosion protection.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Pursuit™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Opening:
3-1/2 in
Length:
23-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Sink Bowl Size:
21 in x 15-3/4 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
UPC:
094902435794
Width:
18-1/4 in