This product requires certification to purchase.

Push Button Handle Bubbler in Stainless Steel

Elkay

Push Button Handle Bubbler in Stainless Steel

  • Fast #
  • Part #ELKSS1141A
  • Item #3156283
  • Manufacturer Part #LKSS1141A
4.5 out of 5 Customer Rating
Brand image
Elkay

Push Button Handle Bubbler in Stainless Steel

  • Fast #
  • Part #ELKSS1141A
  • Item #3156283
  • Manufacturer Part #LKSS1141A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Push-button valve bubbler designed so that water never comes in contact with lead-containing materials.
  • Built-in adjustable water volume control which regulates flow from 20 psi to 105 psi.
  • Stainless steel body with a 1/2" (13 mm) straight pipe thread connection.
  • Requires single faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Classroom, Office
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Gauge (metal):
19 ga
Handle Type:
Push
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-13/250 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
3-11/16 in
UPC:
094902403076