This product requires certification to purchase.

Push-Button Kit for Elkay Front Pushbutton Models Water Coolers

Elkay

Push-Button Kit for Elkay Front Pushbutton Models Water Coolers

  • Fast #
  • Part #E98682C
  • Item #4290450
  • Manufacturer Part #98682C
3.1 out of 5 Customer Rating
Brand image
Elkay

Push-Button Kit for Elkay Front Pushbutton Models Water Coolers

  • Fast #
  • Part #E98682C
  • Item #4290450
  • Manufacturer Part #98682C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
4400 Series Fountain
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
GSA Approved:
No
IAPMO Listed:
No
Material:
Stone
Material Type:
Quartz
NSF Certified:
No
Origin:
Global
Product Type:
Push Button Assembly
UPC:
094902746463