Push-Button Kit for VRC8S Vandal-Resistant Water Cooler
Push-Button Kit for VRC8S Vandal-Resistant Water Cooler
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare
- Brand Model Compatibility:
- VRC8S Vandal-Resistant Water Cooler
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- CuVerro Antimicrobial Copper
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Push Button Kit
- UPC:
- 094902025308