This product requires certification to purchase.

3-1/2 in. Polymer Disposal Flange in Black

Elkay

Quartz 3-1/2 in. Polymer Disposal Flange in Black

  • Fast #
  • Part #ELKPDQD1MC
  • Item #8230092
  • Manufacturer Part #LKPDQD1MC
3.1 out of 5 Customer Rating
Brand image
Elkay

Quartz 3-1/2 in. Polymer Disposal Flange in Black

  • Fast #
  • Part #ELKPDQD1MC
  • Item #8230092
  • Manufacturer Part #LKPDQD1MC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Mocha Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Quartz
Color Finish Category:
Browns
Color Finish Name:
Mocha
Diameter:
4 in
Height:
2-1/4 in
Length:
4 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange
UPC:
094902120713
Width:
4 in