25 in. Drop-in Composite Single Bowl Kitchen Sink in White
Quartz Classic® 25 in. Drop-in Composite Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- WHITE: Subtle gray flecking adds a contemporary twist and warmth to this timeless classic.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 25
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-5/16 in x 16-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902426150
- Width:
- 22