This product requires certification to purchase.

25 in. Undermount Composite Single Bowl Kitchen Sink in Greystone

Elkay

Quartz Classic® 25 in. Undermount Composite Single Bowl Kitchen Sink in Greystone

  • Fast #
  • Part #EELGUAD2519PDGS0
  • Item #7627803
  • Manufacturer Part #ELGUAD2519PDGS0
4 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 25 in. Undermount Composite Single Bowl Kitchen Sink in Greystone

  • Fast #
  • Part #EELGUAD2519PDGS0
  • Item #7627803
  • Manufacturer Part #ELGUAD2519PDGS0
4 out of 5 Customer Rating

X Points

Color Finish Name: Greystone Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA-ACCOMMODATING BOWL DEPTH: Sink bowls are 5½" deep for ease of reach and accessibility.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Greys
Color Finish Name:
Greystone
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22-5/16 in x 16-7/16 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
UPC:
094902106403
Width:
18-1/2 in