25 in. Undermount Laundry Sink in Mocha
Quartz Classic® 25 in. Undermount Laundry Sink in Mocha
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Quartz Classic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Opening:
- 3-5/8
- Length:
- 25
- Number of Bowls:
- 1
- Origin:
- Global
- Sink Bowl Size:
- 22-339/1000 in x 16-429/1000 in x 11-4/5 in
- Sink Depth:
- 11-4/5
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Type:
- EELGU251912PDMC0
- UPC:
- 094902104911
- Width:
- 18-1/2