29-1/2 in. Undermount Quartz Single Bowl Kitchen Sink in Matte Black
Quartz Classic® 29-1/2 in. Undermount Quartz Single Bowl Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Single bowl - bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- Easy-to-clean and stain-resistant - coordinate your sink color with your decor and style, washes clean with soapy water, food and liquid won't stain
- Impact, heat and scratch-resistant - molded from fine quartz sand to resist banging, chipping and scratches, heat safe up to 535 Deg F
- Matte black - a strong shade of black that commands attention in any space
- Hygiene protection - material's ultrafine, non-porous structure means food and liquid won't stick to surface
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Extra deep bowl - high-capacity bowl offers more room inside for stacking dishes, filling stockpots and handling large baking sheets and roasters
- Drain opening - sink drain opening measures 3-1/2 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 29-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 29-1/2 in x 18-3/4 in
- UPC:
- 094902159492
- Width:
- 18-3/4 in