This product requires certification to purchase.

33 in. Drop-in Composite Double Bowl Kitchen Sink in White

Elkay

Quartz Classic® 33 in. Drop-in Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGAD3322PDWH0
  • Item #7627797
  • Manufacturer Part #ELGAD3322PDWH0
3.2 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Drop-in Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGAD3322PDWH0
  • Item #7627797
  • Manufacturer Part #ELGAD3322PDWH0
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ADA-ACCOMMODATING BOWL DEPTH: Sink bowls are 5½" deep for ease of reach and accessibility.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: Two LKPDQ1CR Perfect Drain and strainers.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-5/8
IAPMO Listed:
Yes
Length:
33
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Center:
14-13/50 in x 16-161/1000 in x 5-1/2 in
Sink Bowl Size, Left:
14-1/4 in x 16-3/16 in x 5-1/2 in
Sink Bowl Size, Right:
14-1/4 in x 16-3/16 in x 5-1/2 in
Sink Depth:
5-1/2
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
094902106373
Width:
22