This product requires certification to purchase.

33 in. Drop-in Composite Single Bowl Kitchen Sink in White

Elkay

Quartz Classic® 33 in. Drop-in Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGR13322WH0
  • Item #7193862
  • Manufacturer Part #ELGR13322WH0
3.3 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Drop-in Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGR13322WH0
  • Item #7193862
  • Manufacturer Part #ELGR13322WH0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 26
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: Subtle gray flecking adds a contemporary twist and warmth to this timeless classic.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-5/16 in x 9-7/16 in
Sink Depth:
9-7/16 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
094902078083
Width:
20-7/8 in