This product requires certification to purchase.

33 in. Undermount Composite Double Bowl Kitchen Sink in Black

Elkay

Quartz Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGDULB3322BK0
  • Item #7193958
  • Manufacturer Part #ELGDULB3322BK0
3.9 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGDULB3322BK0
  • Item #7193958
  • Manufacturer Part #ELGDULB3322BK0
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 26
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size, Center
15-17/100 in x 16-771/1000 in x 10 in
Sink Bowl Size, Left
15-3/16 in x 16-3/4 in x 10 in
Sink Bowl Size, Right
15-3/16 in x 16-3/4 in x 10 in
Sink Depth
10 in
Sink Size Range
31 in - 36 in
Width
19 in
Characteristics & Features
Collection
Quartz Classic®
Color Finish Category
Blacks
Color Finish Name
Black
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902077499


Recommended Accessories