This product requires certification to purchase.

33 in. Undermount Quartz Single Bowl Kitchen Sink in Graphite

Elkay

Quartz Classic® 33 in. Undermount Quartz Single Bowl Kitchen Sink in Graphite

  • Fast #
  • Part #EELGRU13322GT0
  • Item #10369553
  • Manufacturer Part #ELGRU13322GT0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Undermount Quartz Single Bowl Kitchen Sink in Graphite

  • Fast #
  • Part #EELGRU13322GT0
  • Item #10369553
  • Manufacturer Part #ELGRU13322GT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Single bowl - bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • Easy-to-clean and stain-resistant - coordinate your sink color with your decor and style, washes clean with soapy water, food and liquid won't stain
  • Impact, heat and scratch-resistant - molded from fine quartz sand to resist banging, chipping and scratches, heat safe up to 535 Deg F
  • Graphite - a medium gray with subtle black and white flecks for added depth of color
  • Hygiene protection - material's ultrafine, non-porous structure means food and liquid won't stick to surface
  • Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
  • Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Extra deep bowl - high-capacity bowl offers more room inside for stacking dishes, filling stockpots and handling large baking sheets and roasters
  • Drain opening - sink drain opening measures 3-1/2 in
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Depth
9-7/16 in
Sink Size, Overall
33 in x 18-7/16 in
Sink Size Range
31 in - 36 in
Width
18-7/16 in
Characteristics & Features
Collection
Quartz Classic®
Color Finish Category
Greys
Color Finish Name
Graphite
Drain Location
Rear Center
Installation Type
Undermount
Material
Stone
Material Type
Quartz
Number of Bowls
1
Number of Holes
No Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Domestic
Type
EELGRU13322GT0
UPC
094902159560