This product requires certification to purchase.

33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in White

Elkay

Quartz Classic® 33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #EELGRU13322WWH0
  • Item #11503079
  • Manufacturer Part #ELGRU13322WWH0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #EELGRU13322WWH0
  • Item #11503079
  • Manufacturer Part #ELGRU13322WWH0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Workstation sink - effortlessly go from meal prep to clean-up by sliding custom accessories along the built-in ledge to maximize kitchen workspace
  • Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Single bowl - bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • White - subtle gray flecking adds a contemporary twist and warmth to this timeless classic
  • Easy-to-clean - material's ultrafine, non-porous structure means food and liquid won't stick to surface
  • Stain-resistant - coordinate your sink color with your decor and style, washes clean with soapy water, food and liquid won't stain
  • Impact, heat and scratch-resistant - molded from fine quartz sand to resist banging, chipping and scratches, heat safe up to 535 Deg F
  • Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
  • Custom accessories included - acacia cutting board, wood-handled colander, wood-handled dish-drying rack, silicone roll-up drying rack, stainless steel bottom grids, matching drain, cleaning kit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B45.5, CSA B125.2
Collection:
Quartz Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
IAPMO Listed:
Yes
Length:
32-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
prop65
Shape:
Rectangular
Sink Depth:
9-1/16 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32-1/2 in x 19-3/8 in
Type:
EELGRU13322WWH0
UPC:
094902161723
Width:
19-3/8 in