33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Black
Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- BLACK: A bold and sleek statement.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 15-23/100 in x 17-109/125 in x 9-1/2 in
- Sink Bowl Size, Left:
- 15-1/4 in x 17-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 15-1/4 in x 17-7/8 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 094902443690
- Width:
- 22 in