QUARTZ CLASSIC 33 X 22 X 9-1/2 SINGLE BOWL UNDERMOUNT WORKSTATION SINK 4PC KIT GREYSTONE
Quartz Classic® QUARTZ CLASSIC 33 X 22 X 9-1/2 SINGLE BOWL UNDERMOUNT WORKSTATION SINK 4PC KIT GREYSTONE
Product Details
Product Details
- Workstation sink - effortlessly go from meal prep to clean-up by sliding custom accessories along the built-in ledge to maximize kitchen workspace
- Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Single bowl - bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- Greystone - metallic flecking adds character to this light and contemporary gray
- Easy-to-clean - material's ultrafine, non-porous structure means food and liquid won't stick to surface
- Stain-resistant - coordinate your sink color with your decor and style, washes clean with soapy water, food and liquid won't stain
- Impact, heat and scratch-resistant - molded from fine quartz sand to resist banging, chipping and scratches, heat safe up to 535 Deg F
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Custom accessories included - acacia cutting board, silicone roll-up drying rack, matching drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B45.5, CSA B125.2
- Collection:
- Quartz Classic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 32-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-3/4 in x 16-3/16 in
- Sink Depth:
- 9-1/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-1/2 in x 19-3/8 in
- Type:
- EELGRU13322WOGS0
- UPC:
- 094902162065
- Width:
- 19-3/8