This product requires certification to purchase.

18-3/8 x 14-3/8 x 1-1/4 in. Stainless Steel Grid

Elkay

Quartz Luxe® 18-3/8 x 14-3/8 x 1-1/4 in. Stainless Steel Grid

  • Fast #
  • Part #ELKOBG1519SS
  • Item #8050404
  • Manufacturer Part #LKOBG1519SS
3.8 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 18-3/8 x 14-3/8 x 1-1/4 in. Stainless Steel Grid

  • Fast #
  • Part #ELKOBG1519SS
  • Item #8050404
  • Manufacturer Part #LKOBG1519SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Inglewood, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Exclusively available at Ferguson and Build.com.
  • Requires Certification

Specifications

Brand Model Compatibility:
ELXUDB3620BG Quartz Luxe®
CARB OTC LEED Compliant:
No
Collection:
Quartz Luxe®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-131/500 in
IAPMO Listed:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
18-3/8 in x 14-3/8 in x 1-1/4 in
UPC:
094902118901
Weight:
5.4 lb
Width:
14-3/8 in