This product requires certification to purchase.

33 in. Undermount Composite Double Bowl Kitchen Sink in Jubilee

Elkay

Quartz Luxe® 33 in. Undermount Composite Double Bowl Kitchen Sink in Jubilee

  • Fast #
  • Part #EELXHU3322RJB0
  • Item #7750232
  • Manufacturer Part #ELXHU3322RJB0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 33 in. Undermount Composite Double Bowl Kitchen Sink in Jubilee

  • Fast #
  • Part #EELXHU3322RJB0
  • Item #7750232
  • Manufacturer Part #ELXHU3322RJB0
5 out of 5 Customer Rating

X Points

Color Finish Name: Jubilee Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • JUBILEE: A rhapsody of blue!
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Quartz Luxe®
Color Finish Category:
Blues
Color Finish Name:
Jubilee
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Center:
13-123/1000 in x 16-127/200 in x 10 in
Sink Bowl Size, Left:
17-9/16 in x 17-3/4 in x 10 in
Sink Bowl Size, Right:
11/1/2 in x 16-13/16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stone Composite
Sink Size Range:
31 in - 36 in
UPC:
094902113838
Width:
22 in