This product requires certification to purchase.

33 in. Undermount Quartz Double Bowl Kitchen Sink in Arctic Fox

Elkay

Quartz Luxe® 33 in. Undermount Quartz Double Bowl Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXU3322FX0
  • Item #10369584
  • Manufacturer Part #ELXU3322FX0
3.1 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 33 in. Undermount Quartz Double Bowl Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXU3322FX0
  • Item #10369584
  • Manufacturer Part #ELXU3322FX0
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Fox Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Double bowls of equal size - conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
  • Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
  • Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
  • Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
  • Arctic fox - as pure and pristine as winter's most playful resident
  • Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
  • Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Extra deep bowl - high-capacity 12 in bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces
  • Drain opening - sink drain opening measures 3-1/2 in
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Quartz Luxe®
Color Finish Category:
Whites
Color Finish Name:
Arctic Fox
Drain Location:
Rear Center
Drain Opening:
3-1/2
IAPMO Listed:
Yes
Length:
33
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
9-1/2
Sink Installation Type:
Undermount
Sink Material:
Quartz
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18-1/2 in
UPC:
094902159768
Width:
18-1/2