33 in. Undermount Quartz Double Bowl Kitchen Sink in Sand
Quartz Luxe® 33 in. Undermount Quartz Double Bowl Kitchen Sink in Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Double bowls of equal size - conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
- Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
- Sandstone - a soothing warm, golden brown with cool gray undertones for an elevated look
- Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
- Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Extra deep bowl - high-capacity 12 in bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces
- Drain opening - sink drain opening measures 3-1/2 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 18-1/2 in
- UPC:
- 094902159775
- Width:
- 18-1/2