This product requires certification to purchase.

33 in. Undermount Quartz Single Bowl Kitchen Sink in Sand

Elkay

Quartz Luxe® 33 in. Undermount Quartz Single Bowl Kitchen Sink in Sand

  • Fast #
  • Part #EELXRU13322SN0
  • Item #10369579
  • Manufacturer Part #ELXRU13322SN0
4.5 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 33 in. Undermount Quartz Single Bowl Kitchen Sink in Sand

  • Fast #
  • Part #EELXRU13322SN0
  • Item #10369579
  • Manufacturer Part #ELXRU13322SN0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Undermount installation - sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Single bowl - bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
  • Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
  • Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
  • Sandstone - a soothing warm, golden brown with cool gray undertones for an elevated look
  • Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
  • Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Extra deep bowl - high-capacity bowl offers more room inside for stacking dishes, filling stockpots and handling large baking sheets and roasters
  • Drain opening - sink drain opening measures 3-1/2 in
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Quartz Luxe®
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
9-7/16 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18-7/16 in
Type:
EELXRU13322SN0
UPC:
094902159713
Width:
18-7/16 in