33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Chestnut
Quartz Luxe® 33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Chestnut
Product Details
Product Details
- Secure ledge - exclusive SurePrep™ accessory ledge makes sure cutting board won't budge while you're using it
- Accessory shelf - keep clutter out of view with exclusive ledge and shelf that holds cleaning tools, brushes and more
- Workstation sink - slide accessories along built-in ledge to optimize your workspace, go from meal prep to clean-up in seconds
- Superior strength - made of natural quartz sand, the hardest component of granite, these durable sinks are impact-resistant to your toughest tasks
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Easy-to-clean - rounded, microfine quartz particles provide an ultra-smooth, non-porous surface that resists dirt, food and stains, wash with a damp cloth and soapy water
- Rich color and heat safe - vibrant color won't fade, sink is heat safe to 535 Deg F
- Chestnut - this rich, warm brown color adds depth to your decor
- Cabinet size - 36 in minimum custom cabinet required for proper installation
- Custom accessories included - acacia cutting board, wood-handled colander, polymer shelf, silicone roll-up drying rack, stainless steel bottom grid, matching drain, cleaning kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B45.5, CSA B125.2
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Browns
- Color Finish Name:
- Chestnut
- Drain Location:
- Left
- Drain Opening:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- Type:
- EELXRU13322WCN0
- UPC:
- 094902165677
- Width:
- 19