This product requires certification to purchase.

35-7/8 in. Farmhouse Quartz Single Bowl Kitchen Sink in Arctic Fox

Elkay

Quartz Luxe® 35-7/8 in. Farmhouse Quartz Single Bowl Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXUFP362010SN0
  • Item #10369588
  • Manufacturer Part #ELXUFP362010SN0
4.5 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Farmhouse Quartz Single Bowl Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXUFP362010SN0
  • Item #10369588
  • Manufacturer Part #ELXUFP362010SN0
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Sandstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfect drain - edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink, food and gunk go right down the drain
  • Farmhouse design - material extends to the front panel of the sink, adding a stylish design element to your kitchen, compatible with standard farmhouse cabinet
  • Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
  • Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
  • Sandstone - a soothing warm, golden brown with cool gray undertones for an elevated look
  • Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
  • Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
  • Extra deep bowl - high-capacity bowl offers more room inside for stacking dishes, filling stockpots and handling large baking sheets and roasters
  • Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Cabinet size - 36 in minimum custom cabinet required for proper installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B45.5, CSA B125.2
Collection:
Quartz Luxe®
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
IAPMO Listed:
Yes
Length:
35-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
8-1/1 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Quartz
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
35-7/8 in x 21-9/16 in
UPC:
094902159805
Width:
21-9/16 in