This product requires certification to purchase.

35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXRUP3620CA0
  • Item #7374219
  • Manufacturer Part #ELXRUP3620CA0
4 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXRUP3620CA0
  • Item #7374219
  • Manufacturer Part #ELXRUP3620CA0
4 out of 5 Customer Rating

X Points

Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Quartz Luxe®
Color Finish Category:
Blacks
Color Finish Name:
Caviar
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
IAPMO Listed:
Yes
Length:
35-7/8 in
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
32-1/2 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stone Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
35-7/8 in x 19 in
UPC:
094902099071
Width:
19 in