This product requires certification to purchase.

35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Silvermist

Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Silvermist

  • Fast #
  • Part #EELXRUP3620SM0
  • Item #7750237
  • Manufacturer Part #ELXRUP3620SM0
4.8 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Silvermist

  • Fast #
  • Part #EELXRUP3620SM0
  • Item #7750237
  • Manufacturer Part #ELXRUP3620SM0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Silvermist Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SILVERMIST: As enchanted as the elements, this silvery gray screams gorgeous!
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
35-7/8 in
Sink Bowl Size
32-1/2 in x 17 in x 9 in
Sink Depth
9 in
Sink Size, Overall
35-7/8 in x 17 in
Sink Size Range
31 in - 36 in
Width
19 in
Characteristics & Features
Collection
Quartz Luxe®
Color Finish Category
Greys
Color Finish Name
Silvermist
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.2
CSA Certified
CSA B125.2, CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902113883


Recommended Accessories