35-7/8 in. Farmhouse Composite Single Bowl Kitchen Sink in Obsidian
Quartz Luxe® 35-7/8 in. Farmhouse Composite Single Bowl Kitchen Sink in Obsidian
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect drain - edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink, food and gunk go right down the drain
- Farmhouse design - material extends to the front panel of the sink, adding a stylish design element to your kitchen, compatible with standard farmhouse cabinet
- Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
- Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
- Obsidian - dark as night, with an essence of mystery
- Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Extra deep bowl - high-capacity bowl offers more room inside for stacking dishes, filling stockpots and handling large baking sheets and roasters
- Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Cabinet size - 36 in minimum custom cabinet required for proper installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B45.5, CSA B125.2
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 35-7/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 8-1/1
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 35-7/8 in x 21-9/16 in
- UPC:
- 094902159782
- Width:
- 21-9/16