QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - CAVIAR
Quartz QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - CAVIAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
- POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
- BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
- DURABLE: Corrosion resistant for long-lasting durability.
- EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Quartz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Caviar
- Drain Diameter:
- 3-1/2 in
- Height:
- 3-63/1000 in
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 094902120454