QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - CHARCOAL
Quartz QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - CHARCOAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
- BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
- COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
- EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
- DURABLE: Corrosion resistant for long-lasting durability.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Foodservice
- CSA Certified:
- CSA B125.2
- Collection:
- Quartz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Diameter:
- 4-1/8 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 3-63/1000 in
- Length:
- 4-1/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Wall Mount
- Type:
- ELKPDQSCH
- Weight:
- 0.2 lb
- Width:
- 4-1/8 in