Regulator Kit with Holder and Nut for EZ™ and LZ™ Series Bottle Filling Stations and Coolers
Regulator Kit with Holder and Nut for EZ™ and LZ™ Series Bottle Filling Stations and Coolers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- EZ™ and LZ™ Series Bottle Filling Stations and Coolers
- Built-In Water Filter:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Regulator Kit
- UL Listed:
- No
- UPC:
- 094902112848