This product requires certification to purchase.

Residential Shank Assembly

Elkay

Residential Shank Assembly

  • Fast #
  • Part #EP48016
  • Item #4093995
  • Manufacturer Part #P48016
3.6 out of 5 Customer Rating
Brand image
Elkay

Residential Shank Assembly

  • Fast #
  • Part #EP48016
  • Item #4093995
  • Manufacturer Part #P48016
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Shank Assembly
Material:
Stainless Steel
UPC:
094902459707