4-Hole 3-Bowl Stainless Steel Scullery Sink in Satin
Rigidbilt® 4-Hole 3-Bowl Stainless Steel Scullery Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16-gauge, Type 304 stainless steel.
- Large die-drawn sink compartments pitched to drain.
- Seamless drawn 3-1/2" radius coved corners.
- Exposed surfaces blended into a lustrous satin finish.
- Steel channel-reinforced drainboards have a conical shaped pitch for drainage.
- 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
- 2" thick backsplash to allow for plumbing.
- 3-1/2" drain opening centered in each compartment.
- Stainless steel tubular legs with cross-brace supports.
- 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Collection:
- Rigidbilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 67-1/2 in
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 18 in x 24 in x 12-3/4 in
- Sink Bowl Size, Center:
- 18 in x 24 in x 12-3/4 in
- Sink Bowl Size, Right:
- 18 in x 24 in x 12-3/4 in
- Sink Depth:
- 12-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902446158
- Width:
- 29-3/4 in