This product requires certification to purchase.

Scullery Sink in Satin

You last purchased this on
 
Elkay

Rigidbilt® Scullery Sink in Satin

  • Fast #
  • Part #ERNSF81242
  • Item #3789739
  • Manufacturer Part #RNSF81242
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Rigidbilt® Scullery Sink in Satin

  • Fast #
  • Part #ERNSF81242
  • Item #3789739
  • Manufacturer Part #RNSF81242
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 16-gauge, Type 304 stainless steel.
  • Large die-drawn sink compartments pitched to drain.
  • Seamless drawn 3-1/2" radius coved corners.
  • Exposed surfaces blended into a lustrous satin finish.
  • Steel channel-reinforced drainboards have a conical shaped pitch for drainage.
  • 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
  • 2" thick backsplash to allow for plumbing.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs with cross-brace supports.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Foodservice
Collection:
Rigidbilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Lead Law Compliance Level:
Lead Law Compliant and Certified
Number of Holes:
2 Hole
Origin:
Domestic
Sink Bowl Size:
33 in x 29-3/4 in x 12-3/4 in
Sink Depth:
12-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel