Service Sink Back Panel in Buffed Satin
Service Sink Back Panel in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on EFS model floor sinks.
- 18-gauge, Type 304 stainless steel.
- 1/2" returns on all sides.
- Furnished with concealed wall hangers.
- Protects walls from splashing.
- Easy to clean and sanitize.
Specifications
- Application:
- Utility
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Height:
- 1/2
- Length:
- 25
- Material:
- Stainless Steel
- Product Type:
- Accessory
- UPC:
- 094902337388
- Width:
- 12